Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perugia PRG-2309 Area Rug , With Fringe

  • Mfr # PRG2309-9212

  • Zoro # G610356259


product price: $915.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Ivory, Medium Gray, Light Beige, Charcoal, Light Blue, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG2309-9212
Zoro #
G610356259
UPC #
889292523462
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.32 in

Details

Color
Ivory, Medium Gray, Light Beige, Charcoal, Light Blue, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
40.7 lb
Includes
Care Label
Has Fringe
Yes
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Light Grey
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No

Description

Make a bold statement in your home with the Perugia area rug. This minimalist modern style rug is perfect for adding a touch of sophistication to any living space. With its machine-woven construction, this durable and resilient polyester rug is ideal for high traffic areas. Its medium pile height adds a plush softness underfoot while providing an inviting feel. For added protection, we recommend using a rug pad underneath not included. This stylish yet practical area rug will give you years of enjoyment in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.