Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perugia PRG-2310 Area Rug , With Fringe

  • Mfr # PRG2310-9212

  • Zoro # G610356471


product price: $915.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Cream, Medium Gray, Light Beige, Amber, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRG2310-9212
Zoro #
G610356471
UPC #
889292523523
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.32 in

Details

Color
Cream, Medium Gray, Light Beige, Amber, Medium Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
40.7 lb
Includes
Care Label
Backing
No Backing
Primary Color
Light Grey
Printed Design
No
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Has Fringe
Yes
Durable/Performance Rated
No
Sub Style
Minimalist

Description

Introducing the Perugia area rug - a perfect addition to your modern minimalist decor. Crafted with polyester and machine-woven in Turkey, this area rug is designed to last through all of life's adventures. The medium pile ensures comfort and support while its durability makes it ideal for high traffic areas. Plus, pair it with a rug pad for an extra layer of cushioning and protection. Perfect for any living space or bedroom, this timeless piece will bring a warm and cozy atmosphere into your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.