
Petra PTR-2301 Handmade Area Rug
Mfr # PTR2301-23
Zoro # G310362284
product price: $69.29
/eaKey Features
Color
Dark Brown, Light Olive, Light Beige, Cream
Style
Traditional
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTR2301-23
Zoro #
G310362284
UPC #
889292149907
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Dark Brown, Light Olive, Light Beige, Cream
Style
Traditional
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
4.2 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Sub Style
Updated Traditional
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Description
This gorgeous Petra area rug is the perfect addition to any traditional style home. Hand-woven in India with wool and jute, this high/low area rug features a no pile construction that gives it an elegant look and feel. With its unique design, this area rug will enhance any room in your home. To extend the life of your new rug, we recommend using a rug pad for extra cushioning and protection. For best results, dry clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.