Zoro Homepage

Petra PTR-2301 Handmade Area Rug

  • Mfr # PTR2301-576

  • Zoro # G410362368


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Light Olive, Light Beige, Cream
Style
Traditional
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR2301-576
Zoro #
G410362368
UPC #
889292149914
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in

Details

Color
Dark Brown, Light Olive, Light Beige, Cream
Style
Traditional
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
26.25 lb
Includes
Care Label
Construction
Hand Woven
High/Low Texture
Yes
Backing
No Backing
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

This gorgeous Petra area rug is the perfect addition to any traditional style home. Hand-woven in India with wool and jute, this high/low area rug features a no pile construction that gives it an elegant look and feel. With its unique design, this area rug will enhance any room in your home. To extend the life of your new rug, we recommend using a rug pad for extra cushioning and protection. For best results, dry clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.