Zoro Homepage

Petra PTR-2301 Handmade Area Rug

  • Mfr # PTR2301-81012

  • Zoro # G910362301


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Light Olive, Light Beige, Cream
Style
Traditional
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTR2301-81012
Zoro #
G910362301
UPC #
889292149938
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in

Details

Color
Dark Brown, Light Olive, Light Beige, Cream
Style
Traditional
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
74.2 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Backing
No Backing
Machine Washable
No
High/Low Texture
Yes
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
Outdoor Safe
No
Sub Style
Updated Traditional
Has Fringe
No

Description

This gorgeous Petra area rug is the perfect addition to any traditional style home. Hand-woven in India with wool and jute, this high/low area rug features a no pile construction that gives it an elegant look and feel. With its unique design, this area rug will enhance any room in your home. To extend the life of your new rug, we recommend using a rug pad for extra cushioning and protection. For best results, dry clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.