
Picnic PIC-4005 Outdoor Safe Area Rug
Mfr # PIC4005-3353
Zoro # G610368252
product price: $185.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Modern
Material
Face: 100% PVC
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIC4005-3353
Zoro #
G610368252
UPC #
888473038122
Country of Origin
India
Dimensions
Size
3 ft 3 in x 5 ft 3 in
Pile Height
0 in
Length (In.)
63 in
Width (In.)
39 in
Thickness
0.24 in
Details
Color
Black, Cream
Style
Modern
Material
Face: 100% PVC
Shape
Rectangle
Includes
Care Label
Features
Outdoor Safe
Weight
5.8 lb
Machine Washable
No
Sub Style
Scandinavian
Outdoor Safe
Yes
Construction
Hand Woven
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No
Primary Color
Beige
Printed Design
No
Backing
No Backing
Description
Add a modern touch to your outdoor space with this hand-woven picnic area rug. Made from durable PVC and designed for outdoor use, this stylish piece will stay looking great for years to come. Perfect for patios, decks, and backyards, it's easy to clean and maintain. Plus, its low pile construction means no more worries about pesky weeds or grass growing through the rug. Get the most out of your outdoor space with this weather-resistant picnic area rug! Made in India, it comes recommended with a rug pad for added support and comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.