Zoro Homepage

Pisa PSS-2300 Machine Crafted Area Rug

  • Mfr # PSS2300-2773

  • Zoro # G910347179


product price: $64.69
/ea

Key Features

Color
Black, Off-White, Charcoal, Medium Gray, Light Slate
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2300-2773
Zoro #
G910347179
UPC #
889292302012
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.43 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Black, Off-White, Charcoal, Medium Gray, Light Slate
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Features
Machine Crafted
Weight
4.55 lb
Includes
Care Label
Style
Global
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Bohemian
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No

Description

Introducing our Pisa collection area rug, the perfect blend of Bohemian and Global styles. This rug, woven with precision by Turkish machines, boasts a medium pile that can withstand high traffic areas in your home or office. It's made of polypropylene, a material known for its durability and easy maintenance. For the best experience, we recommend using this rug with a pad to enhance comfort and prevent sliding. Keep it looking as good as new by simply spot cleaning with a dry cloth. Let our Pisa rug be the vibrant centerpiece of your room decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.