Zoro Homepage

Pisa PSS-2300 Machine Crafted Area Rug

  • Mfr # PSS2300-57

  • Zoro # G010347260


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Off-White, Charcoal, Medium Gray, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2300-57
Zoro #
G010347260
UPC #
192201321586
Country of Origin
Turkey

Dimensions

Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in

Details

Color
Black, Off-White, Charcoal, Medium Gray, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
8.25 lb
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Black
High/Low Texture
No
Outdoor Safe
No
Sub Style
Bohemian
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Printed Design
No

Description

Introducing our Pisa collection area rug, the perfect blend of Bohemian and Global styles. This rug, woven with precision by Turkish machines, boasts a medium pile that can withstand high traffic areas in your home or office. It's made of polypropylene, a material known for its durability and easy maintenance. For the best experience, we recommend using this rug with a pad to enhance comfort and prevent sliding. Keep it looking as good as new by simply spot cleaning with a dry cloth. Let our Pisa rug be the vibrant centerpiece of your room decor!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.