
Pisa PSS-2300 Machine Crafted Area Rug
Mfr # PSS2300-71010
Zoro # G810348214
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Off-White, Charcoal, Medium Gray, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2300-71010
Zoro #
G810348214
UPC #
192201321609
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Black, Off-White, Charcoal, Medium Gray, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
18.91 lb
Backing
No Backing
Machine Washable
No
Sub Style
Bohemian
Printed Design
No
Primary Color
Black
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
Introducing our Pisa collection area rug, the perfect blend of Bohemian and Global styles. This rug, woven with precision by Turkish machines, boasts a medium pile that can withstand high traffic areas in your home or office. It's made of polypropylene, a material known for its durability and easy maintenance. For the best experience, we recommend using this rug with a pad to enhance comfort and prevent sliding. Keep it looking as good as new by simply spot cleaning with a dry cloth. Let our Pisa rug be the vibrant centerpiece of your room decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.