
Pisa PSS-2301 Machine Crafted Area Rug
Mfr # PSS2301-57
Zoro # G810347903
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2301-57
Zoro #
G810347903
UPC #
192201321616
Country of Origin
Turkey
Dimensions
Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in
Details
Color
Medium Gray, Charcoal, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
8.25 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Backing
No Backing
Primary Color
Gray
Description
The Pisa area rug is a stunning bohemian global style piece that will bring an exotic feel to any room. Made of durable polypropylene and machine-woven in Turkey, this rug is sure to stand up to even the highest traffic areas. With its medium pile, it adds a plushness and comfort while also being easy to care for with spot cleaning and a dry cloth. To ensure the best protection for your floors, it's recommended that you use a rug pad underneath. So don't wait - add an exotic flare to your home today with the Pisa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.