
Pisa PSS-2301 Machine Crafted Area Rug
Mfr # PSS2301-679
Zoro # G410347914
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2301-679
Zoro #
G410347914
UPC #
192201321623
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Medium Gray, Charcoal, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.21 lb
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Primary Color
Gray
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Sub Style
Bohemian
Construction
Machine Woven
Description
The Pisa area rug is a stunning bohemian global style piece that will bring an exotic feel to any room. Made of durable polypropylene and machine-woven in Turkey, this rug is sure to stand up to even the highest traffic areas. With its medium pile, it adds a plushness and comfort while also being easy to care for with spot cleaning and a dry cloth. To ensure the best protection for your floors, it's recommended that you use a rug pad underneath. So don't wait - add an exotic flare to your home today with the Pisa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.