
Pisa PSS-2303 Machine Crafted Area Rug
Mfr # PSS2303-71010
Zoro # G010348007
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Black, Charcoal, Off-White, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2303-71010
Zoro #
G010348007
UPC #
192201321692
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Medium Gray, Black, Charcoal, Off-White, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
18.91 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Primary Color
Gray
High Traffic Compatible
Yes
Description
This Pisa area rug is the perfect way to add a modern flair to any room. Crafted from a machine woven polypropylene, this minimalist style rug features medium pile height, making it ideal for high traffic areas and comfortable enough for bare feet. The durable construction will last through years of wear and tear. To ensure maximum longevity, we recommend using with a rug pad sold separately. To clean, simply spot clean with a dry cloth. Make this beautiful design part of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.