
Pisa PSS-2304 Machine Crafted Area Rug
Mfr # PSS2304-57
Zoro # G610348100
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2304-57
Zoro #
G610348100
UPC #
192201321708
Country of Origin
Turkey
Dimensions
Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in
Details
Color
Medium Gray, Charcoal, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
8.25 lb
Features
Machine Crafted
Has Fringe
No
High/Low Texture
No
Sub Style
Bohemian
Machine Washable
No
Outdoor Safe
No
Primary Color
Gray
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Description
Step into a world of vibrant patterns and luxurious comfort with the Pisa area rug. This Turkish-made, Bohemian Global style rug brings an eclectic flair to any room, perfect for those looking to add a touch of exotic charm to their interiors. Made from polypropylene, this machine-woven masterpiece features a medium pile that is ideal for high-traffic areas in your home. To prolong its life and enhance stability, it's recommended to use with a rug pad. Maintenance is as easy as spot cleaning with mild detergent, ensuring your Pisa rug remains a captivating centerpiece for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.