
Pisa PSS-2304 Machine Crafted Area Rug
Mfr # PSS2304-71010
Zoro # G510347807
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Charcoal, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2304-71010
Zoro #
G510347807
UPC #
192201321722
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Medium Gray, Charcoal, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
18.91 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Bohemian
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Gray
High Traffic Compatible
Yes
Backing
No Backing
Description
Step into a world of vibrant patterns and luxurious comfort with the Pisa area rug. This Turkish-made, Bohemian Global style rug brings an eclectic flair to any room, perfect for those looking to add a touch of exotic charm to their interiors. Made from polypropylene, this machine-woven masterpiece features a medium pile that is ideal for high-traffic areas in your home. To prolong its life and enhance stability, it's recommended to use with a rug pad. Maintenance is as easy as spot cleaning with mild detergent, ensuring your Pisa rug remains a captivating centerpiece for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.