
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2305-679
Zoro #
G210347909
UPC #
192201321746
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Charcoal, Off-White, Medium Gray, Light Slate, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.21 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Machine Washable
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
High/Low Texture
No
Description
This unique Pisa area rug is a perfect addition to any home. The global style and Polypropylene material make it both stylish and durable, while the medium pile height ensures that it can withstand high traffic. Machine woven construction in Turkey ensures quality craftsmanship and lasting performance. To maximize comfort and extend the life of your rug, we recommend using a rug pad for added cushioning and protection. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.