
Pisa PSS-2305 Machine Crafted Area Rug
Mfr # PSS2305-71010
Zoro # G410347792
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Off-White, Medium Gray, Light Slate, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2305-71010
Zoro #
G410347792
UPC #
192201321753
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Charcoal, Off-White, Medium Gray, Light Slate, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
18.91 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Description
This unique Pisa area rug is a perfect addition to any home. The global style and Polypropylene material make it both stylish and durable, while the medium pile height ensures that it can withstand high traffic. Machine woven construction in Turkey ensures quality craftsmanship and lasting performance. To maximize comfort and extend the life of your rug, we recommend using a rug pad for added cushioning and protection. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.