Zoro Homepage

Pisa PSS-2306 Machine Crafted Area Rug

  • Mfr # PSS2306-679

  • Zoro # G110347856


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Medium Gray, Charcoal, Light Slate, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2306-679
Zoro #
G110347856
UPC #
192201321777
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Medium Gray, Charcoal, Light Slate, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
14.21 lb
Includes
Care Label
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Sub Style
Bohemian
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No

Description

This versatile Pisa area rug will bring a global flair to any room in your home. The medium pile, machine-woven construction of polypropylene is designed for high traffic areas, making it ideal for a variety of spaces. Manufactured in Turkey and recommended with a rug pad, this area rug adds an easy layer of comfort and style. Spot clean only for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.