
Pisa PSS-2310 Machine Crafted Area Rug
Mfr # PSS2310-679
Zoro # G710349076
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Medium Gray, Black, Light Slate, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2310-679
Zoro #
G710349076
UPC #
192201321890
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Charcoal, Medium Gray, Black, Light Slate, Off-White
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.21 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Sub Style
Bohemian
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Printed Design
No
High/Low Texture
No
Has Fringe
No
Description
This Pisa area rug is the perfect addition to your home. Inspired by global style, this machine-woven Turkish rug is made of Polypropylene, creating a medium-pile that stands up to high traffic. Recommended for use with a rug pad, this stylish piece will add texture and warmth to any room. For best results, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.