
Pisa PSS-2312 Machine Crafted Area Rug
Mfr # PSS2312-679
Zoro # G410348805
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Medium Gray, Light Slate, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2312-679
Zoro #
G410348805
UPC #
192201321951
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Black, Charcoal, Medium Gray, Light Slate, Off-White
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
14.21 lb
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Description
Our Pisa area rug is the perfect addition to any modern minimalist space. Woven from polypropylene and made in Turkey, this machine-woven rug features a medium pile that is resilient enough to withstand high traffic areas. This luxurious yet practical piece will instantly update any room, adding warmth and texture while still keeping your decor looking clean and contemporary. Plus, for extra cushioning and to help extend its lifespan, we recommend using it with a rug pad. To keep it looking like new, spot cleaning with a dry cloth is all you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.