Zoro Homepage

Pisa PSS-2313 Machine Crafted Area Rug

  • Mfr # PSS2313-2773

  • Zoro # G610349015


product price: $64.69
/ea

Key Features

Color
Charcoal, Black, Medium Gray, Off-White, Light Slate
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2313-2773
Zoro #
G610349015
UPC #
889292302104
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.43 in

Details

Color
Charcoal, Black, Medium Gray, Off-White, Light Slate
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Weight
4.55 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Style
Global
Sub Style
Bohemian
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Has Fringe
No

Description

Introducing the Pisa area rug, a perfect combination of bohemian and global style. With its medium pile construction, this rug is designed to be durable enough for high traffic areas while providing a cozy atmosphere in your home. Crafted with polypropylene from Turkey, this machine-woven beauty is as soft as it is long-lasting. To ensure optimal performance and protection of your floors, we recommend using this rug with a rug pad not included. To keep it looking its best, spot clean with a dry cloth when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.