
Pisa PSS-2313 Machine Crafted Area Rug
Mfr # PSS2313-67SQ
Zoro # G110349263
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Black, Medium Gray, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2313-67SQ
Zoro #
G110349263
UPC #
889292302159
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.28 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Charcoal, Black, Medium Gray, Off-White, Light Slate
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Square
Features
Machine Crafted
Weight
10.33 lb
Includes
Care Label
Sub Style
Bohemian
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
No
Printed Design
No
Description
Introducing the Pisa area rug, a perfect combination of bohemian and global style. With its medium pile construction, this rug is designed to be durable enough for high traffic areas while providing a cozy atmosphere in your home. Crafted with polypropylene from Turkey, this machine-woven beauty is as soft as it is long-lasting. To ensure optimal performance and protection of your floors, we recommend using this rug with a rug pad not included. To keep it looking its best, spot clean with a dry cloth when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.