Zoro Homepage

Pisa PSS-2315 Machine Crafted Area Rug

  • Mfr # PSS2315-2773

  • Zoro # G910350186


product price: $64.99
/ea

Key Features

Color
Black, Off-White, Medium Gray, Charcoal, Light Slate
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2315-2773
Zoro #
G910350186
UPC #
889292279543
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.43 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Black, Off-White, Medium Gray, Charcoal, Light Slate
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Includes
Care Label
Weight
4.55 lb
Features
Machine Crafted
Printed Design
No
Durable/Performance Rated
No
Primary Color
Black
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Outdoor Safe
No
Style
Modern
Sub Style
Minimalist
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No

Description

Add a modern flair to your home decor with the Pisa area rug. This machine-woven polypropylene rug features a medium pile height, making it suitable for high traffic areas. With its durable construction and spot clean only care instructions, this Turkish-made rug is sure to last. For optimal performance, use the Pisa area rug with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.