
Pisa PSS-2315 Machine Crafted Area Rug
Mfr # PSS2315-71010
Zoro # G410350167
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Off-White, Medium Gray, Charcoal, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2315-71010
Zoro #
G410350167
UPC #
192201322057
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Black, Off-White, Medium Gray, Charcoal, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
18.91 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No
Primary Color
White
Printed Design
No
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
Description
Add a modern flair to your home decor with the Pisa area rug. This machine-woven polypropylene rug features a medium pile height, making it suitable for high traffic areas. With its durable construction and spot clean only care instructions, this Turkish-made rug is sure to last. For optimal performance, use the Pisa area rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.