
Pisa PSS-2315 Machine Crafted Area Rug
Mfr # PSS2315-710SQ
Zoro # G410350068
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Off-White, Medium Gray, Charcoal, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2315-710SQ
Zoro #
G410350068
UPC #
889292279611
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 7 ft 10 in
Pile Height
0.28 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Black, Off-White, Medium Gray, Charcoal, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Square
Includes
Care Label
Features
Machine Crafted
Weight
14.88 lb
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Sub Style
Minimalist
Backing
No Backing
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Black
Description
Add a modern flair to your home decor with the Pisa area rug. This machine-woven polypropylene rug features a medium pile height, making it suitable for high traffic areas. With its durable construction and spot clean only care instructions, this Turkish-made rug is sure to last. For optimal performance, use the Pisa area rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.