Zoro Homepage

Pisa PSS-2316 Machine Crafted Area Rug

  • Mfr # PSS2316-57

  • Zoro # G010349837


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft 11 in x 7 ft
Color
Black, Charcoal, Off-White, Medium Gray, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2316-57
Zoro #
G010349837
UPC #
192201322064
Country of Origin
Turkey

Dimensions

Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in

Details

Color
Black, Charcoal, Off-White, Medium Gray, Light Slate
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
8.25 lb
High/Low Texture
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Minimalist
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven

Description

The Pisa area rug is the perfect addition to any modern home. Featuring a minimalist design, this stylish piece is made from polypropylene and handwoven in Turkey. It has a medium pile that makes it ideal for high traffic areas, and its soft texture will bring warmth and comfort to any room. The rug is also easy to care for, as it can be spot cleaned with a dry cloth. Complete the look of your living space with this elegant yet functional piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.