
Pisa PSS-2317 Machine Crafted Area Rug
Mfr # PSS2317-57
Zoro # G710349854
product price: $60.99
/eaKey Features
Color
Medium Gray, Off-White, Charcoal, Light Slate, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2317-57
Zoro #
G710349854
UPC #
192201322095
Country of Origin
Turkey
Dimensions
Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in
Details
Color
Medium Gray, Off-White, Charcoal, Light Slate, Black
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
8.25 lb
Includes
Care Label
Printed Design
No
Has Fringe
No
High/Low Texture
No
Sub Style
Bohemian
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Description
Introducing the Pisa Area Rug! This stunning rug features a Bohemian Global style and is sure to add a touch of sophistication to any room. Crafted from durable polypropylene, this machine woven rug is perfect for high traffic areas in your home. It has a medium pile which ensures that it can handle plenty of foot traffic without showing signs of wear and tear. Plus, for an extra layer of protection we recommend using it with a rug pad. It's easy to keep clean too - just spot clean with a dry cloth when necessary. Add a touch of classic style to your home with the Pisa Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.