Zoro Homepage

Pisa PSS-2318 Machine Crafted Area Rug

  • Mfr # PSS2318-57

  • Zoro # G410351157


product price: $60.79
/ea

Key Features

Color
Light Gray, Medium Gray, Charcoal
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2318-57
Zoro #
G410351157
UPC #
889292185400
Country of Origin
Turkey

Dimensions

Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Size
4 ft 11 in x 7 ft
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Charcoal
Shape
Rectangle
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Features
Machine Crafted
Includes
Care Label
Weight
8.25 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Primary Color
Light Silver
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Machine Washable
No
Style
Modern
Sub Style
Minimalist
Outdoor Safe
No

Description

This gorgeous Pisa area rug is sure to make a statement in any room. The modern design and machine woven construction provide durability and longevity that stands up to high traffic areas. The polypropylene material provides a comfortable feel underfoot, while the medium pile adds just the right amount of cushioning. This stylish rug is made in Turkey and should be used with a rug pad for added stability and safety. Spot clean only for easy care. Bring a touch of modern style into your home today with this beautiful Pisa area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.