Zoro Homepage

Pisa PSS-2319 Machine Crafted Area Rug

  • Mfr # PSS2319-57

  • Zoro # G210351081


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft 11 in x 7 ft
Color
Light Gray, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2319-57
Zoro #
G210351081
UPC #
889292185431
Country of Origin
Turkey

Dimensions

Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
8.25 lb
Primary Color
Off-White
Printed Design
No
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Sub Style
Minimalist
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No

Description

Step into the world of minimalist modern style with our Pisa Collection Area Rug. Expertly manufactured in Turkey, this rug boasts a sleek machine woven construction, made from durable polypropylene. Its medium pile is perfect for high traffic areas, offering a balance of comfort and practicality. We recommend pairing this rug with a pad to maximize its lifespan and maintain its position in your home. Easy to care for, any spills or stains can be quickly managed by spot cleaning with a dry cloth. Bring home the Pisa Collection Area Rug to create an environment that?s both chic and welcoming.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.