Zoro Homepage

Pisa PSS-2321 Machine Crafted Area Rug

  • Mfr # PSS2321-57

  • Zoro # G210350824


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft 11 in x 7 ft
Color
Light Gray, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2321-57
Zoro #
G210350824
UPC #
889292185493
Country of Origin
Turkey

Dimensions

Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
8.25 lb
Construction
Machine Woven
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Primary Color
Light Silver
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Sub Style
Minimalist

Description

Introducing the Pisa Area Rug, the perfect addition to your modern home. This machine-woven piece from Turkey is made of durable and stain-resistant Polypropylene that will stand up to high traffic. Ideal for any room in your home, this medium pile rug adds a touch of style and comfort to any space. For best results, pair with a rug pad not included for extra cushioning and protection. To clean, simply spot clean as needed. Bring elegance and sophistication into your home with the Pisa Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.