
Pisa PSS-2323 Machine Crafted Area Rug
Mfr # PSS2323-679
Zoro # G410350815
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2323-679
Zoro #
G410350815
UPC #
889292185561
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.21 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Off-White
High Traffic Compatible
Yes
Sub Style
Minimalist
Construction
Machine Woven
Outdoor Safe
No
Description
This Pisa Area Rug is the perfect addition to any modern minimalist space. Its machine-woven construction provides a soft medium pile that is ideal for high traffic areas. Crafted in Turkey of durable polypropylene, this area rug will add warmth and texture to your home without sacrificing style. For best results, we recommend pairing it with a rug pad for added cushioning and stability. Spot clean with dry cloth when needed for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.