
Pisa PSS-2344 Machine Crafted Area Rug
Mfr # PSS2344-679
Zoro # G610351186
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2344-679
Zoro #
G610351186
UPC #
889292300186
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
14.21 lb
Features
Machine Crafted
Outdoor Safe
No
Primary Color
Ash
Durable/Performance Rated
No
Sub Style
Bohemian
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Description
This Pisa area rug is the perfect way to add style and sophistication to your home. The global-style design is sure to elevate any space, while the polypropylene material ensures durability and comfort underfoot. With a medium pile and machine woven construction, this rug is designed for high traffic areas - making it ideal for living rooms or entryways. Made in Turkey with care, this rug should be spot cleaned only for best results. For added protection, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.