
Pisa PSS-2344 Machine Crafted Area Rug
Mfr # PSS2344-71010
Zoro # G710352137
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2344-71010
Zoro #
G710352137
UPC #
889292300193
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
18.91 lb
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Ash
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Sub Style
Bohemian
Machine Washable
No
Outdoor Safe
No
Durable/Performance Rated
No
Description
This Pisa area rug is the perfect way to add style and sophistication to your home. The global-style design is sure to elevate any space, while the polypropylene material ensures durability and comfort underfoot. With a medium pile and machine woven construction, this rug is designed for high traffic areas - making it ideal for living rooms or entryways. Made in Turkey with care, this rug should be spot cleaned only for best results. For added protection, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.