
Pisa PSS-2344 Machine Crafted Area Rug
Mfr # PSS2344-81012
Zoro # G510352122
product price: $228.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2344-81012
Zoro #
G510352122
UPC #
889292302203
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
26.4 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Bohemian
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Primary Color
Ash
Printed Design
No
Description
This Pisa area rug is the perfect way to add style and sophistication to your home. The global-style design is sure to elevate any space, while the polypropylene material ensures durability and comfort underfoot. With a medium pile and machine woven construction, this rug is designed for high traffic areas - making it ideal for living rooms or entryways. Made in Turkey with care, this rug should be spot cleaned only for best results. For added protection, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.