
Pisa PSS-2345 Machine Crafted Area Rug
Mfr # PSS2345-71010
Zoro # G710352274
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2345-71010
Zoro #
G710352274
UPC #
889292300223
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
18.91 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Primary Color
Ash
Printed Design
No
Construction
Machine Woven
Description
Bring a bohemian global look to any room with the Pisa area rug. Constructed of polypropylene, this machine-woven rug is designed for high traffic areas and features a medium pile that offers comfortable and stylish support. The vibrant colors and design will bring an eye-catching element to your home. Place the rug on its own or pair it with a rug pad for extra cushioning and stability. To clean, spot treat with a dry cloth. Made in Turkey, this area rug offers both quality craftsmanship and style that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.