
Pisa PSS-2345 Machine Crafted Area Rug
Mfr # PSS2345-81012
Zoro # G610352114
product price: $369.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2345-81012
Zoro #
G610352114
UPC #
889292302210
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
26.4 lb
Includes
Care Label
Has Fringe
No
Printed Design
No
Sub Style
Bohemian
Outdoor Safe
No
Primary Color
Ash
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Bring a bohemian global look to any room with the Pisa area rug. Constructed of polypropylene, this machine-woven rug is designed for high traffic areas and features a medium pile that offers comfortable and stylish support. The vibrant colors and design will bring an eye-catching element to your home. Place the rug on its own or pair it with a rug pad for extra cushioning and stability. To clean, spot treat with a dry cloth. Made in Turkey, this area rug offers both quality craftsmanship and style that will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.