Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pisa PSS-2346 Machine Crafted Area Rug

  • Mfr # PSS2346-81012

  • Zoro # G710352021


product price: $217.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft 2 in x 12 ft
Color
Black, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2346-81012
Zoro #
G710352021
UPC #
889292302227
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.43 in

Details

Color
Black, Light Gray, Medium Gray
Style
Global
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
26.4 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Primary Color
Grey
High/Low Texture
No
Has Fringe
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Sub Style
Bohemian
Construction
Machine Woven

Description

This Pisa area rug adds a touch of global style to your living space. The Turkish-made design is crafted from 100% polypropylene, making it an ideal choice for high-traffic areas due to its durable and easy-to-clean construction. The medium pile height is soft underfoot while remaining low enough to fit beneath furniture. To complete the look, be sure to use a rug pad not included underneath the piece for added cushioning and stability. Spot clean only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.