
Pisa PSS-2347 Machine Crafted Area Rug
Mfr # PSS2347-679
Zoro # G110351952
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2347-679
Zoro #
G110351952
UPC #
889292403238
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.21 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Primary Color
Light Grey
Description
Introduce a touch of modern style to your living space with this Pisa area rug. Constructed from Polypropylene, this machine woven medium pile rug is designed to handle high traffic areas of your home while maintaining its long-lasting beauty. With its Turkish craftsmanship, this area rug is perfect for adding an updated look to any room in your home. For best results and longer life, we recommend using a rug pad with this product. Buy now and experience the beauty of the Pisa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.