Zoro Homepage

Pisa PSS-2348 Machine Crafted Area Rug

  • Mfr # PSS2348-71010

  • Zoro # G510352108


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Light Gray, Medium Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2348-71010
Zoro #
G510352108
UPC #
889292403276
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
18.91 lb
Features
Machine Crafted
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Light Grey
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No

Description

Introducing the modern and stylish Pisa area rug. This gorgeous piece is machine-woven from high-quality polypropylene and is crafted in Turkey. The medium pile makes it easy to vacuum, perfect for busy households with high traffic areas. For extra comfort and protection, we recommend using a rug pad sold separately. With its unique design and elegant colors, this rug will bring an eye-catching accent to any room. Add a touch of sophistication to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.