Zoro Homepage

Pisa PSS-2352 Machine Crafted Area Rug

  • Mfr # PSS2352-679

  • Zoro # G110353161


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Gray, Medium Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2352-679
Zoro #
G110353161
UPC #
889292403382
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
14.21 lb
Includes
Care Label
Primary Color
Ash
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Machine Washable
No

Description

Experience modern luxury with the Pisa area rug. This beautiful, machine woven piece is crafted in Turkey from durable polypropylene and features a medium pile, perfect for adding comfort to high traffic areas. Whether you?re looking to create a warm and inviting atmosphere in your living room or add a touch of elegance to your bedroom, this contemporary rug is sure to fit the bill. For best results, be sure to pair it with a rug pad for added protection and extra cushioning. With its easy-to-clean construction and timeless style, the Pisa area rug will make a stunning addition to any home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.