
Pisa PSS-2354 Machine Crafted Area Rug
Mfr # PSS2354-57
Zoro # G410352833
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2354-57
Zoro #
G410352833
UPC #
889292403436
Country of Origin
Turkey
Dimensions
Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in
Details
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
8.25 lb
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Light Grey
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
Introducing the Pisa area rug! This luxurious modern rug is the perfect addition to your home. Its machine woven construction from polypropylene makes it durable and resilient enough to handle even high traffic areas, so it's sure to last for years. Its medium pile height adds a plush feel underfoot that will make any room cozy and inviting. Plus, with its recommend use of an area rug pad, you can make sure your new piece stays in place and looking its best. Choose the Pisa area rug for a stylish upgrade that you'll love for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.