
Pisa PSS-2355 Machine Crafted Area Rug
Mfr # PSS2355-679
Zoro # G910352845
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2355-679
Zoro #
G910352845
UPC #
889292403474
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.21 lb
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Light Grey
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Description
Immerse your living space in the elegant modern style with our Pisa Collection area rug. Manufactured in Turkey and machine woven from polypropylene, this rug showcases a medium pile that is perfect for high traffic areas, ensuring you enjoy its aesthetic appeal without worrying about wear and tear. To enhance comfort and longevity, we recommend use with a rug pad. This contemporary Pisa rug is not just a decor piece; it's an expression of fine taste and modern lifestyle!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.