
Pisa PSS-2355 Machine Crafted Area Rug
Mfr # PSS2355-71010
Zoro # G910352852
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2355-71010
Zoro #
G910352852
UPC #
889292403481
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
18.91 lb
Features
Machine Crafted
Construction
Machine Woven
Primary Color
Light Grey
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Description
Immerse your living space in the elegant modern style with our Pisa Collection area rug. Manufactured in Turkey and machine woven from polypropylene, this rug showcases a medium pile that is perfect for high traffic areas, ensuring you enjoy its aesthetic appeal without worrying about wear and tear. To enhance comfort and longevity, we recommend use with a rug pad. This contemporary Pisa rug is not just a decor piece; it's an expression of fine taste and modern lifestyle!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.