
Pisa PSS-2356 Machine Crafted Area Rug
Mfr # PSS2356-679
Zoro # G910352999
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2356-679
Zoro #
G910352999
UPC #
889292403504
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in
Details
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.21 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Printed Design
No
Primary Color
Light Grey
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Description
Experience the contemporary charm of our Pisa Collection area rug. This modern, machine-woven rug hailing from Turkey is made of durable polypropylene, perfect for those high-traffic areas in your home. The medium pile creates a soft and comfortable surface underfoot, adding a touch of luxury to any room. To ensure optimum use and longevity, we recommend pairing this stunning piece with a rug pad. So whether you're hosting a lively social gathering or enjoying some peaceful alone time, our Pisa Collection area rug is designed to withstand it all while maintaining its stylish appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.