
Pisa PSS-2356 Machine Crafted Area Rug
Mfr # PSS2356-71010
Zoro # G010353063
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2356-71010
Zoro #
G010353063
UPC #
889292403511
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
18.91 lb
Includes
Care Label
Primary Color
Light Grey
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Machine Washable
No
Description
Experience the contemporary charm of our Pisa Collection area rug. This modern, machine-woven rug hailing from Turkey is made of durable polypropylene, perfect for those high-traffic areas in your home. The medium pile creates a soft and comfortable surface underfoot, adding a touch of luxury to any room. To ensure optimum use and longevity, we recommend pairing this stunning piece with a rug pad. So whether you're hosting a lively social gathering or enjoying some peaceful alone time, our Pisa Collection area rug is designed to withstand it all while maintaining its stylish appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.