
Pisa PSS-2357 Machine Crafted Area Rug
Mfr # PSS2357-57
Zoro # G810352938
product price: $61.25
/eaKey Features
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2357-57
Zoro #
G810352938
UPC #
889292403528
Country of Origin
Turkey
Dimensions
Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in
Details
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
8.25 lb
Features
Machine Crafted
Has Fringe
No
Primary Color
Light Grey
Backing
No Backing
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Description
The Pisa Collection introduces a modern, sophisticated area rug that masterfully balances style and practicality. Manufactured in Turkey, this machine-woven piece is made of robust polypropylene, ensuring it can withstand the hustle and bustle of high traffic areas in your home while maintaining its attractive appeal. Its medium pile offers a plush feel underfoot, adding an extra layer of comfort to any room. To enhance its longevity and stability, we recommend using this area rug with a rug pad. Transform your space with the Pisa Collection's fusion of contemporary style and durable design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.