
Pisa PSS-2358 Machine Crafted Area Rug
Mfr # PSS2358-71010
Zoro # G410353250
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2358-71010
Zoro #
G410353250
UPC #
889292473323
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in
Details
Color
Light Gray, Black
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
18.91 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Backing
No Backing
Primary Color
Warm Grey
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Description
This Pisa area rug is the perfect addition to any modern home. Crafted from Polypropylene, this medium pile rug is designed for high traffic areas and will withstand years of use. The machine woven construction ensures durability and optimal performance. Made in Turkey, this area rug will add an air of sophistication to your living space. For best results, pair with a rug pad sold separately. Add style and comfort to any room with this beautiful Pisa area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.