Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pisa PSS-2360 Machine Crafted Area Rug

  • Mfr # PSS2360-679

  • Zoro # G210354259


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2360-679
Zoro #
G210354259
UPC #
889292494212
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Charcoal
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
14.21 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Light Silver
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Moroccan
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven

Description

Create a beautiful, global-inspired addition to any room with the Pisa area rug. This Moroccan-style piece is made of polypropylene and machine woven in Turkey for a durable construction that will last. The medium pile of this rug makes it perfect for high traffic areas, while its intricate patterns and designs will bring life and character to your home. To ensure maximum comfort and longevity, we recommend using this rug with a quality rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.