Zoro Homepage

Pisa PSS-2364 Machine Crafted Area Rug

  • Mfr # PSS2364-71010

  • Zoro # G310354029


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Light Gray, Black, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2364-71010
Zoro #
G310354029
UPC #
889292523585
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Light Gray, Black, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
18.91 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Primary Color
Light Grey
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No

Description

Bring an eye-catching and modern look to any room with this Pisa area rug. Constructed from polypropylene, this machine woven rug is designed for high traffic areas and will last for years to come. The medium pile height adds texture and depth to the design while offering a soft feel underfoot. Made in Turkey, this stylish rug can be used on its own or with a protective rug pad not included to keep it secure in place. Add the finishing touch to your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.