
Pisa PSS-2365 Machine Crafted Area Rug
Mfr # PSS2365-57
Zoro # G110354045
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS2365-57
Zoro #
G110354045
UPC #
889292523592
Country of Origin
Turkey
Dimensions
Size
4 ft 11 in x 7 ft
Pile Height
0.28 in
Length (In.)
83.86 in
Width (In.)
59.06 in
Thickness
0.43 in
Details
Color
Light Gray, Medium Gray, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
8.25 lb
Features
Machine Crafted
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Light Silver
Has Fringe
No
Outdoor Safe
No
Description
This Pisa area rug is the perfect addition to any modern space. With a medium pile, this machine-woven Polypropylene rug is designed for high traffic and durability, making it ideal for busy households. This Turkey-made piece provides an understated look that will draw attention while blending seamlessly into any room. To extend the life of your rug, use with a non-slip rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.