Zoro Homepage

Pisa PSS-2366 Machine Crafted Area Rug

  • Mfr # PSS2366-71010

  • Zoro # G010355418


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Light Gray, Medium Gray, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS2366-71010
Zoro #
G010355418
UPC #
889292523646
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.43 in

Details

Color
Light Gray, Medium Gray, Black
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
18.91 lb
Includes
Care Label
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Light Silver
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing

Description

The Pisa area rug is a timeless traditional piece that will bring your home a classic look. It is made of soft, durable polypropylene and hand-crafted with careful attention to detail in Turkey. The medium pile height makes it perfect for high traffic areas, and the machine woven construction ensures it will last for years to come. With its classic design, this rug will be the perfect addition to any space. For best results, pair this rug with a quality rug pad for added comfort and protection. Bring your home a touch of elegance with the Pisa area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.